Beli hydrometer solar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Hydrometer (Hidrometer)
    Mulai

    Rp81.900

    Non Brand Hydrometer (Hidrometer)
    Deskripsi:
    Lactometer adalah hydrometer dimana skalanya sudah disesuaikan dengan berat jenis susu.
  2. Ebara Pump (Ebara Corporation) Pump Submersible Semi-Vortex DVSJ Series (Pompa Celup)
    Mulai

    Rp11.999.900

    Ebara Pump (Ebara Corporation) Pump Submersible Semi-Vortex DVSJ Series (Pompa Celup)
    Deskripsi:
    As it is a semi-vortex pump, it can be used for liquids containing foreign matter up to 40-63% of the diameter. As the diameter of passing solids is large, it is ideal for transferring raw water from small-scale combined treatment septic tanks. The built-in motor protection device prevents the motor from burning out due to overload, binding, or phase loss. The use of a detachable device makes installation, lifting, and maintenance inspections easy. When using the automatic operation type (DVSA type) or automatic alternating operation type (DVSJ type), automatic operation can be achieved simply by connecting the power supply.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Casing: FC200
    • Flange: Special flange: 1.5kW or less with a diameter of 32 to 50, JIS 10K type (thin): Models other than the above
    • Number of Poles: 2-pole
    • Operation Pattern: DVSJ
    • Structure (shaft seal): One coil double mechanical seal
    • Type: Dry water
  3. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  4. Alla France Hydrometer
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

  5. Ludwig Schneider Hydrometer
    Mulai

    Rp869.900

    Ludwig Schneider Hydrometer
    atribut:
    • Reference Temperature (°C): 20
  6. Toa Keiki Standard Hydrometer
    Mulai

    Rp559.900

    Toa Keiki Standard Hydrometer
    Deskripsi:
    A commonly used hydrometer of JIS B-7525
    atribut:
    • Material: Glass
    • Overall Length (mm): 160
    • Minimum Scale: 0.005
  7. Ludwig Schneider Precision Hydrometer API Grade
    18%
    Mulai

    Rp1.799.900

    Ludwig Schneider Precision Hydrometer API Grade
    atribut:
    • Reference Temperature (°F): 60
  8. Alla France Hydrometer Eucalyptus Oil (Hidrometer)
    Mulai

    Rp319.900

    Alla France Hydrometer Eucalyptus Oil (Hidrometer)
    Deskripsi:
    Hydrometer Minyak kayu putihHydrometer Scale 0.900 - 1.000Div. 0.001g/mlUntuk mengukur density/berat jenis dari minyak nilam dan minyak kayu putih0.800 - 0.900 Biasa digunakan untuk minyak sereh0.900 - 1.000 Biasa digunakan untuk minyak kayu putih vetiver dan nilam1.000 - 1.100 Biasa digunakan untuk minyak cengkehBiasanya antara skala dan hasil gc menyesuaikan juga suhu saat pengukuran.
    atribut:
    • Length (mm): 300
  9. DURAC Hydrometer (Hidrometer)
    Mulai

    Rp529.900

    DURAC Hydrometer (Hidrometer)
    atribut:
    • UNSPSC: 41113024
  10. Thermco Hydrometer (Hidrometer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Thermco Hydrometer (Hidrometer)
    atribut:
    • UNSPSC: 41113024
    • Standards: NIST
  11. DURAN Funnel Glass with Short Stem (Corong Kaca Batang Pendek)
    27%
    Mulai

    Rp69.900

    DURAN Funnel Glass with Short Stem (Corong Kaca Batang Pendek)
    Deskripsi:
    Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
  12. KESTREL Multifunction Environmental Meter
    Mulai

    Rp7.299.900

    KESTREL Multifunction Environmental Meter
    Deskripsi:
    Multifunction weather meters are compact and designed for outdoor use in applications such as agriculture, jobsites, military, firefighting, or sports and leisure activities. In addition to measuring ambient temperatures and humidity, these units determine wind direction and velocity, and select models have a compass for navigation. They are durable, battery-powered units that can handle immersion in water.
    atribut:
    • Accuracy Dew Point Temperature (°F): 3.4
    • Air Velocity Accuracy: ±3%
    • Air Velocity Display Units: fpm; knots; kph; mph; mps
    • Ambient Temperature Accuracy (°F): ±0.9
    • Ambient Temperature Range (°F): -20 to 158
    • Auto Shut-Off: Yes
    • Backlit Screen: Yes
    • Bluetooth Enabled: No
    • Brand: KESTREL
    • Data Hold: Yes
    • Dew Point Accuracy (°C): 1.9
    • Display Screen Type: Backlit LCD
    • Humidity Accuracy: ±3%
    • Humidity Range: 5% to 95%
    • Humidity Resolution: 0.1 %
    • Includes Batteries: Yes
    • Includes Case: No
    • Includes Probes: No
    • Low battery indicator: No
    • Wi-Fi Compatible: No
    • With Bluetooth: Non-Bluetooth
  13. AS ONE Burner Bunsen Electronic Ignition (Pembakar Lab Elektrik)
    Mulai

    Rp26.999.900

    AS ONE Burner Bunsen Electronic Ignition (Pembakar Lab Elektrik)
    Deskripsi:
    Fugo SCS Basic can be set to burn only while stepping on the foot switch (standard operation), or step on the foot switch once to burn and step on again to extinguish. Fugo SCS is equipped with an infrared sensor and double-click function that ignites with two operations to prevent ignition due to malfunction.
    atribut:
    • AS ONE Part Number: 5-5010-21
    • Combustion Quality: Continuous 60 minutes fixed (continuous burning time)
    • Compatible Gas: City gas, natural gas, butane gas
    • Dimensions (mm): 103×49×130
    • Ignition Method: footswitch only
    • Mass (g): 700
    • Material: Stainless steel (SUS303)
    • Power Supply (V): 100-240 (AC) (50/60Hz); 9 (DC)/(1A)
  14. Alla France Hydrometer with Thermometer
    Mulai

    Rp2.299.900

    Alla France Hydrometer with Thermometer
    atribut:
    • Div (g/ml): 0.001
    • Length (mm): 310
  15. JTC Battery Tester Hydrometer (Alat Tes Aki)
    Mulai

    Rp119.900

    JTC Battery Tester Hydrometer (Alat Tes Aki)
    atribut:
    • Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
    • Material (Main Unit): Glass
    • Overall Length (mm): 220
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga hydrometer solar Terbaru October 2026
Non Brand Hydrometer (Hidrometer)Rp81.900
Ebara Pump (Ebara Corporation) Pump Submersible Semi-Vortex DVSJ Series (Pompa Celup)Rp11.999.900
KRISBOW Mesin Bor DudukRp2.199.900
Alla France HydrometerRp309.900
Ludwig Schneider HydrometerRp869.900
Toa Keiki Standard HydrometerRp559.900
Ludwig Schneider Hydrometer Density Precision (Hidrometer)Rp1.399.900
Ludwig Schneider Precision Hydrometer API GradeRp1.799.900
Alla France Hydrometer Eucalyptus Oil (Hidrometer)Rp319.900
AMARELL Hydrometer without ThermometerRp709.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)